Shop All Cotter Pins
Midwest Fastener
1/8" x 1" Zinc Plated Steel Cotter Pins 100PK
Mfr # 04026
Zoro # G302515001
product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Length 1 in
- Fastener Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 04026
- Zoro # G302515001
- UPC # 738287040265
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 in |
Diameter | 1/8" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter Pin |
Finish | Zinc |
Material | Steel |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (50478)
- MIDWEST FASTENER Acorn Nut, 5/8"-11, Steel, Chrome Plated, 3 PK (34387)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02562-PWR)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0300)
- MIDWEST FASTENER 5/64" x 1/2" Zinc Plated Steel Cotter Pins 100PK (930201)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (61252)
- MIDWEST FASTENER 3/32" x 1-1/2" 18-8 Stainless Steel Cotter Pins 14 14PK (74808)
- MIDWEST FASTENER 1/8" x 1" Brass Cotter Pins 20PK (61245)
- MIDWEST FASTENER 1/4" x 1" Zinc Plated Steel Cotter Pins 100PK (04044)
- MIDWEST FASTENER 3/16" x 3-1/2" Zinc Plated Steel Cotter Pins 6PK (930268)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/8" L, PK100 (U51700.006.0125)
- Midwest Fastener Cotter Pins