Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
1/8" x 1-1/8" Zinc Plated Steel D-Rings 10PK
Mfr # 68626
Zoro # G902521112
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Diameter 1/8"
- Length 1 1-1/8"
- Type D-Ring
Product Information
- Brand Midwest Fastener
- MFR # 68626
- Zoro # G902521112
- UPC # 738287686265
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Diameter | 1/8" |
Length 1 | 1-1/8" |
Details
Finish | Zinc |
Material | Steel |
Type | D-Ring |
Description
A D-ring is an item of hardware, usually a metal ring shaped like the letter D. It may be used at the end of a leather or fabric strap, or may be secured to a surface with a metal or fabric strap.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- DURABLE OFFICE PRODUCTS Self Adhesive Magnetic Strip Rail, PK5 (470623)
- SPEC Extension Spring, PK10 (E04200372250M)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E61 3 CS)
- MIDWEST FASTENER 7/8" x 1/2" x 18 Gauge Zinc Plated Steel Mirror Clips 15PK (66211)
- MIDWEST FASTENER 1" x 1-1/4" x 21 Gauge Zinc Plated Steel Mirror Clips 1 12PK (66212)
- MIDWEST FASTENER 1" Clear Plastic Rosette Mirror Hardware 15PK (66184)
- MIDWEST FASTENER Decorative Plastic Mirror Clips 1 12PK (66192)
- MIDWEST FASTENER 1/4" Vinyl Plastic Sleeves 20PK (76581)
- MIDWEST FASTENER Fleur Push Pin Hangers 5PK (69784)
- COMMAND Picture Hanger, Adhesive Back, PK120 (17206-S120NA)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware