Shop All Cotter Pins
Midwest Fastener
1/8" x 1-1/4" Zinc Plated Steel Cotter Pins 60PK
Mfr # 930225
Zoro # G802519585
product price: $9.25
/pk 60, $0.15/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 1/8 in
- Fastener Finish Zinc Plated
- Type Cotter Pin
Product Information
- Brand Midwest Fastener
- MFR # 930225
- Zoro # G802519585
- UPC # 719199302252
- Country of Origin India
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Diameter | 1/8" |
Length 1 | 1-1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Cotter Pin |
Material | Steel |
Finish | Zinc |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (N850)
- ZORO SELECT Spring Pin, Slot, 1/4x1/16 L, PK100 (5BU67)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (1766000)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 3/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 5 PK (1CFR7)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74818)
- MIDWEST FASTENER 1/8" x 1-3/4" Zinc Plated Steel Cotter Pins 50PK (930226)
- MIDWEST FASTENER 4mm x 32mm Zinc Plated Steel Metric Cotter Pins 30PK (32222)
- MIDWEST FASTENER 3.2mm x 32mm Zinc Plated Steel Metric Cotter Pins 25PK (32211)
- MIDWEST FASTENER 3/32" x 1/2" Zinc Plated Steel Cotter Pins 100PK (04019)
- MIDWEST FASTENER 2mm x 22mm Zinc Plated Steel Metric Cotter Pins 40PK (72948)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK50 (WWG-BPXZ-2310)
- Midwest Fastener Cotter Pins