Shop All Screw-In Hooks
Midwest Fastener
1/8" x 1-1/2" Brass Shoulder Hooks 10PK
Mfr # 62673
Zoro # G002512560
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Length 5/8"
- Material Brass
- Type Screw Hook
- Diameter 2 1/2"
- Diameter 1 1/8"
Product Information
- Brand Midwest Fastener
- MFR # 62673
- Zoro # G002512560
- UPC # 738287626735
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Thread Length | 5/8" |
Diameter 2 | 1/2" |
Diameter 1 | 1/8" |
Length 1 | 1-1/2" |
Details
Material | Brass |
Type | Screw Hook |
Style | Shoulder |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Montauk Blue SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0023-SAM)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- MARLBORO 3/4" W x 4-3/4" H Mill Stainless Steel Weld-On Hinge (4PPP8)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 1-1/32" x 1/2" Brass Cup Hooks 30PK (62661)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" 18-8 Stainless Steel #804 Screw Hooks 20PK (52398)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 1" Antique Brass Round Decorative Rings 5PK (69828)
- Midwest Fastener Screw-In Hooks