Shop All Push Nuts
Midwest Fastener
1/8" Black Phosphate Rectangular Push Nuts 30PK
Mfr # 61154
Zoro # G102513177
product price: $9.49
/pk 30, $0.32/ea
Sold in multiples of 2 for $18.98
$18.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Rectangular Push Nuts
- Material Black Phosphate
- Finish Black Phosphate
- Outside Diameter 1/8"
- System of Measurement Inch
Product Information
- Brand Midwest Fastener
- MFR # 61154
- Zoro # G102513177
- UPC # 738287611540
- Country of Origin China
- Category Push Nuts
Dimensions
Outside Diameter | 1/8" |
Diameter | 1/8" |
Details
Item | Push Nut |
Nut Style | Rectangular Push Nuts |
Material | Black Phosphate |
Finish | Black Phosphate |
System of Measurement | Inch |
Shape | Rectangular |
Type | Push Nut |
Style | Retainer |
Description
Instead of threads a push nut uses flanges facing inward acting as teeth to hold it in place. It can be pushed or lightly tapped into place and requires cutting to remove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- FASTENMASTER Wood Screw, 6 in, Black Coated Flat Head Spiderdrive Drive, 250 PK (FMHLGM006-250)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51050.025.0087)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.250x1 L, PK10 (WWGCLPZBP050)
- MIDWEST FASTENER 1/4" White Plastic Push Nuts 10PK (65968)
- MIDWEST FASTENER 8mm x 24mm Zinc Plated Steel Push Nut Bolt Retainers 1 12PK (933608)
- MIDWEST FASTENER 12mm x 22mm Zinc Plated Steel Push Nut Bolt Retainers 8PK (933613)
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- MIDWEST FASTENER 3/16" Black Plastic Push Nuts 10PK (65967)
- MIDWEST FASTENER 7/16" Black Plastic Push Nuts 5PK (65973)
- MIDWEST FASTENER 5/8" Zinc Plated Steel Washer Cap Push Nuts 8PK (65975)
- Midwest Fastener Push Nuts