Shop All Plugs & Stoppers
Midwest Fastener
17/32" x 11/16" x 7/8" #5 Cork Stoppers 40PK
Mfr # 64403
Zoro # G002512775
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pint Bottles
- Material Cork
- Diameter 1 17/32"
- Length 1 7/8"
- Diameter 2 11/16"
Product Information
- Brand Midwest Fastener
- MFR # 64403
- Zoro # G002512775
- UPC # 738287644036
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 17/32" |
Length 1 | 7/8" |
Diameter 2 | 11/16" |
Nominal Size | #5 |
Details
Application | Pint Bottles |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- COLE-PARMER INSTRUMENT pH Buffer Solution pH 10 (PLS1268-PH10)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- AMSCOPE 5.0MP CCD Fluorescent Microscope Camera (MT5000-CCD)
- MIDWEST FASTENER 1-7/32" x 1-1/2" #18 Cork Stoppers 4PK (64462)
- MIDWEST FASTENER 37/64" x 3/4" x 15/16" #6 Cork Stoppers 30PK (64404)
- MIDWEST FASTENER 5/16" x 1/2" x 13/16" #000 Black Rubber Stoppers 1 12PK (65861)
- MIDWEST FASTENER 1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK (65881)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- MIDWEST FASTENER 11/32" x 1-5/8" x 1-1/2" #20 Cork Stoppers 4PK (64463)
- MIDWEST FASTENER 1-1/64" x 1-1/4" #14 Cork Stoppers 6PK (64444)
- Midwest Fastener Lab Caps, Plugs & Dispensers