Shop All Plugs & Stoppers
Midwest Fastener
1.6" x 1-13/32" x 1" #8-1/2 Black Rubber Stoppers 3PK
Mfr # 65883
Zoro # G902512851
product price: $6.69
/pk 3, $2.23/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 2 1-13/32"
- Diameter 1 1.6"
- Length 1 1"
- Nominal Size #8-1/2"
Product Information
- Brand Midwest Fastener
- MFR # 65883
- Zoro # G902512851
- UPC # 738287658835
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-13/32" |
Diameter 1 | 1.6" |
Length 1 | 1" |
Nominal Size | #8-1/2" |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bot Top Dspnsr, 60 mL, Min 5 mL-Max 60 mL (GBTD-R-60)
- LW SCIENTIFIC Incubator, 12-7/8inWx11-13/16inH, 220V (iCL-010L-D032)
- THERMO SCIENTIFIC NALGENE Super Versi-Dry Surface Protectors, Table Mat, 20x43in. (50.8x109.2 (74043-00)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- MIDWEST FASTENER 1.6" x 1-5/16" x 1" #8 Black Rubber Stoppers 3PK (65882)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- MIDWEST FASTENER 1" x 25/32" x 1" #4 Black Rubber Stoppers 4PK (65867)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- MIDWEST FASTENER 11/16" x 15/16" x 1" #3 Black Rubber Stoppers 3PK (65866)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- KLEIN TOOLS Strap for Pole, Tree Climbers 1 x 22-Inch (5301-18)
- Midwest Fastener Plugs & Stoppers