Shop All Wire Terminals
Midwest Fastener
16 WG to 14 WG Insulated Ring Terminals 20PK
Mfr # 62683
Zoro # G802513064
product price: $7.45
/pk 20, $0.37/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/Plastic
- Head Style Ring
- Nominal Size #10 Screw Size
- Type Ring Terminal
- Style Insulated
Product Information
- Brand Midwest Fastener
- MFR # 62683
- Zoro # G802513064
- UPC # 738287626834
- Country of Origin China
- Category Wire Terminals
Dimensions
Nominal Size | #10 Screw Size |
Wire Size | 16-14 Gauge |
Details
Material | Metal/Plastic |
Head Style | Ring |
Type | Ring Terminal |
Style | Insulated |
Description
An electrical connector that makes electrical contact when a bolt or screw is passed through the ring end of it.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Yellow, PK175 (5UYH8)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Crimp Die for Ct-2001,350 Kcmil (CD-2001-350-SET)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS56B)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- MIDWEST FASTENER 16 WG to 14 WG x #10 Uninsulated Ring Terminals 25PK (70071)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 25PK (70086)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 10PK (66983)
- MIDWEST FASTENER 22 WG to 18 WG x 5/16" Uninsulated Ring Terminals 20PK (70065)
- MIDWEST FASTENER 12 WG to 10 WG x #8 x 45/64" Uninsulated Spade Terminals 20PK (70112)
- MASTER APPLIANCE 22-10 AWG Wire Termination Kit 115 Piece (10600)
- Midwest Fastener Wire Terminals