Shop All Wire Connectors
Midwest Fastener
16-14 Gauge Multi-Stack Disconnectors 20PK
Mfr # 62695
Zoro # G402505391
product price: $13.15
/pk 20, $0.66/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Blue
- Type Wire Connector
- Material Metal/Plastic
- Style Multi-Stack
- Wire Size 16-14 gauge
Product Information
- Brand Midwest Fastener
- MFR # 62695
- Zoro # G402505391
- UPC # 738287626957
- Country of Origin China
- Category Wire Connectors
Dimensions
Wire Size | 16-14 gauge |
Details
Finish | Blue |
Type | Wire Connector |
Material | Metal/Plastic |
Style | Multi-Stack |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001KR2RH6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ANCOR Green 14 AWG Tinned Copper Wire - 18' (184303)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATQR1-1/2)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70592)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK (62696)
- MIDWEST FASTENER #7 Ceramic Twist-on Wire Connector, s 8PK (76183)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Slip-Ons 20PK (60855)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- Midwest Fastener Wire Connectors & Disconnects