Shop All Wire Connectors
Midwest Fastener
16-14 Gauge Bullet Plugs 25PK
Mfr # 62696
Zoro # G902505396
product price: $11.99
/pk 25, $0.48/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Connector
- Material Plastic
- Style Insulated
- Wire Size 16-14 Gauge
Product Information
- Brand Midwest Fastener
- MFR # 62696
- Zoro # G902505396
- UPC # 738287626964
- Country of Origin China
- Category Wire Connectors
Dimensions
Wire Size | 16-14 Gauge |
Details
Type | Wire Connector |
Material | Plastic |
Style | Insulated |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500 (FSD73-8-D)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. WT (87-6507)
- MIDWEST FASTENER #14 to #8 Gray Plastic Twist-on Wire Connector, s 10PK (64173)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- MIDWEST FASTENER 22-18 Gauge Uninsulated Male Disconnects 20PK (70121)
- MIDWEST FASTENER 22 WG to 18 WG x 0.8" Insulated Female Connectors 15PK (70022)
- MIDWEST FASTENER #5 Ceramic Twist-on Wire Connector, s 8PK (76182)
- DRYCONN Medium Waterproof Wire Connector, PK500 (62250)
- Midwest Fastener Wire Connectors & Disconnects