Shop All Furniture Parts
Midwest Fastener
15mm x 12mm Zinc Alloy Cam Connector Discs 10PK
Mfr # 74681
Zoro # G802527740
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Type Knockdown Furniture Part
- Application Knock-down Furniture
- Length 1 12mm
- Diameter 15mm
Product Information
- Brand Midwest Fastener
- MFR # 74681
- Zoro # G802527740
- UPC # 738287746815
- Country of Origin Unknown
- Category Furniture Parts
Dimensions
Length 1 | 12mm |
Diameter | 15mm |
Details
Material | Zinc Alloy |
Type | Knockdown Furniture Part |
Application | Knock-down Furniture |
Description
MIDWEST FASTENER brand 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK are knockdown furniture parts made of zinc alloy. They have a length of 12mm and a diameter of 15mm, and are designed for use in knock-down furniture.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- RAYMOND PRODUCTS Folding Chair and Table Stacking Cart, 800 lb. (935US)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- BOSS Leather Executive Chair, Padded Arms (B992-BK)
- MIDWEST FASTENER 6mm-1.0 x 10mm x 12mm Nylon Plastic Coarse Thread Bushings 10PK (38586)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- MIDWEST FASTENER 15mm x 12mm Zinc Alloy Cam Connector Discs 10PK (38581)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Wood Furniture Cam 6PK (38584)
- MIDWEST FASTENER 7mm x 64mm Zinc Plated Steel Double-Ended Dowels 4PK (74667)
- RICHELIEU HARDWARE Adjustable Square Leg, 34 1/4 in (870 mm), Stainless Steel (644870170)
- Midwest Fastener Furniture Parts