Shop All Screw-In Hooks
Midwest Fastener
15/32" x 7/8" Brass Cup Hooks 100PK
Mfr # 51021
Zoro # G102517335
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Diameter 15/32"
- Length 1 7/8"
- Style Cup
Product Information
- Brand Midwest Fastener
- MFR # 51021
- Zoro # G102517335
- UPC # 738287510218
- Country of Origin Unknown
- Category Screw-In Hooks
Dimensions
Diameter | 15/32" |
Length 1 | 7/8" |
Details
Material | Steel |
Finish | Brass |
Style | Cup |
Type | Cup Hook |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- FROST KING Closed Cell Backer Rod, 3/4 in. x 20 ft. Weatherstrip (C24H)
- CORBIN RUSSWIN Spring size adjustable 1-6, Tri-packed, 691 Light Bronze, SNB (DC3210-691-M54)
- SDC Key Switch, 2-7/8 in. W, Momentary SPDT (702U)
- MIDWEST FASTENER 3/4" Antique Brass Hexagon Decorative Rings 5PK (69824)
- MIDWEST FASTENER 5/16" x 1" x 4-1/2" 18-8 Stainless Steel Screw Hooks 10PK (52399)
- MIDWEST FASTENER 5/64" x 9/32" x 1/2" Brass Shoulder Hooks 30PK (62668)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 3/8" x 5/8" Brass Cup Hooks 30PK (62662)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- CRAWFORDS Crawford SS11-25 Vinyl Coated Screw In Ladder Hook (750895)
- Midwest Fastener Screw-In Hooks