Shop All Switch Accessories
Midwest Fastener
15/32"-32 Zinc Plated Steel Face Nuts 1 12PK
Mfr # 65362
Zoro # G602520880
product price: $9.59
/pk 12, $0.80/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 32
- Type Electrical Switch
- Material Steel
- Finish Zinc
- Diameter 15/32"
Product Information
- Brand Midwest Fastener
- MFR # 65362
- Zoro # G602520880
- UPC # 738287653625
- Country of Origin United States
- Category Switch Accessories
Dimensions
Thread Size | 32 |
Diameter | 15/32" |
Details
Type | Electrical Switch |
Material | Steel |
Finish | Zinc |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0511AAA-R63/D)
- 3M Shrink Tubing, 1.5in ID, Black, 9in, PK3 (ITCSN-1500-9"-BLACK-12-3 PC PKS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E1032S.30.10)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- MIDWEST FASTENER 15/32"-32 Zinc Plated Steel Face Nuts 1 12PK (65361)
- MIDWEST FASTENER 15/32"-32 Black Dress Nuts 1 12PK (65363)
- CONDOR USA Thermal Overload, 30A, MDR3 (SK-R3/30)
- SQUARE D Disconnect mechanism, circuit breaker, cable operated, 600A, 3 pole, PowerPacT D/L, 36 inch cable (9422CSJ30)
- CPI Back Switch Housing (HS001-501)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- Midwest Fastener Switch Accessories