Shop All Screw-In Hooks
Midwest Fastener
15/16" Antique Brass Floral Decorative Rings 5PK
Mfr # 69826
Zoro # G002512577
original price:
$10.82
15% off
new price: $9.15
/pk 5, $1.83/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique
- Material Brass
- Diameter 15/16"
- Style Decorative Ring
- Type Screw Hook
Product Information
- Brand Midwest Fastener
- MFR # 69826
- Zoro # G002512577
- UPC # 738287698268
- Country of Origin Taiwan, Province of China
- Category Screw-In Hooks
Dimensions
Diameter | 15/16" |
Details
Finish | Antique |
Material | Brass |
Style | Decorative Ring |
Type | Screw Hook |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Flexible Magnet Material 0.120"th x 1"W (MRN120X0100X050)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- STERLING SEAL & SUPPLY 135 Viton / FKM O-ring 90A Shore Black, -500 Pack (ORVT90.135X500)
- MIDWEST FASTENER 9/64" x 3/8" x 2-1/16" Zinc Plated Steel Screw Hooks 20PK (60623)
- MIDWEST FASTENER 5/32" x 2-9/16" Zinc Plated Steel Screw Hooks 100PK (50986)
- MIDWEST FASTENER 9/32" x 1/2" Brass Cup Hooks 100PK (51018)
- MIDWEST FASTENER 7/32" x 13/16" x 3-7/8" Zinc Plated Steel Screw Hooks 50PK (50988)
- MIDWEST FASTENER 5/16" x 17/64" x 1" x 4-7/16" Zinc Plated Steel Screw Hooks 10PK (60627)
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- X1 TOOLS 2-1/2 Hook Screw 120 Screws by X1 Tools (X1E-CON-SCR-HOO-2020x120)
- Midwest Fastener Screw-In Hooks