Shop All Automotive Fuses
Midwest Fastener
15, 8 PK
Mfr # 70607
Zoro # G502519779
product price: $10.99
/pk 8, $1.37/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15
- Type Automotive Fuse
- Finish Blue
- Style MIN
- time Medium / Normal Blow
Product Information
- Brand Midwest Fastener
- MFR # 70607
- Zoro # G502519779
- UPC # 738287706079
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Amps | 15 |
Type | Automotive Fuse |
Finish | Blue |
Style | MIN |
time | Medium / Normal Blow |
amps | 15 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- BALDWIN FILTERS Air Filter, 13-7/8 x 9-1/2 in. (PA2445)
- ECCO Mini Lightbar, LED, Amber/Clear, 11" L (5545CA)
- TURTLE WAX Hybrid Solutions Ceramic Polish and Wax 14 oz (53412)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 10, 10 PK (63211)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 2, 8 PK (70601)
- MIDWEST FASTENER 40, 4 PK (70615)
- MIDWEST FASTENER 15, 7 PK (63204)
- BUYERS PRODUCTS 12V Momentary Switch (SW901)
- Midwest Fastener Automotive Fuses