Shop All Automotive Fuses
Midwest Fastener
15, 7 PK
Mfr # 63204
Zoro # G502519427
original price:
$13.69
18% off
new price: $11.19
/pk 7, $1.60/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 15
- Type Automotive Fuse
- Application Automotive
- Finish Blue
Product Information
- Brand Midwest Fastener
- MFR # 63204
- Zoro # G502519427
- UPC # 738287632040
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Speed | Fast-Acting |
Amps | 15 |
Type | Automotive Fuse |
Application | Automotive |
Finish | Blue |
Style | ATC |
time | Fast Blow |
amps | 15 Amps |
Description
Automotive fuses are a class of fuses used to protect the wiring and electrical equipment for vehicles.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7311-MPG)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- ASSOCIATED EQUIPMENT Battery Chrgr, 30 UL Rated Amps, (M) (6065)
- CRAFTSMAN 1200A Peak Amps, Jump Starter, Multi-Function, AC, DC, USB, Compressor, Light (CMXCESM256)
- MIDWEST FASTENER 10, 7 PK (63203)
- MIDWEST FASTENER 5, 7 PK (63201)
- MIDWEST FASTENER 7.5, 8 PK (70605)
- MIDWEST FASTENER 14, 10 PK (63216)
- MIDWEST FASTENER 15, 8 PK (70607)
- MIDWEST FASTENER 30, 8 PK (70612)
- BATTERY DOCTOR Automotive Circuit Breaker, 31200 Series, 150 A (31206)
- Midwest Fastener Automotive Fuses