Shop All Automotive Wheels & Hubs
Midwest Fastener
14mm-1.5 x 16mm x 45.5mm Zinc Plated Class 10.9 Steel Fine Thread Automotive Wheel Studs 4PK
Mfr # 75454
Zoro # G102505592
product price: $14.19
/pk 4, $3.55/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5mm (Fine)
- Finish Zinc
- Material Steel
- Type Wheel Stud
- Diameter 1 14mm
Product Information
- Brand Midwest Fastener
- MFR # 75454
- Zoro # G102505592
- UPC # 738287754544
- Country of Origin United States
- Category Automotive Wheels & Hubs
Dimensions
Thread Size | 1.5mm (Fine) |
Diameter 1 | 14mm |
Diameter 2 | 16mm |
Length 1 | 45.5mm |
Thread Length | 34mm |
Shoulder Length | 8.5mm |
Knurl Length | 16.00mm |
Details
Finish | Zinc |
Material | Steel |
Type | Wheel Stud |
dia3 | 20mm |
Hardness | Class 10.9 |
Specifications | Dorman #610-327 |
Description
Wheel studs are the threaded fasteners that hold on the wheels of many automobiles. They are semi-permanently mounted directly to the vehicle hub, usually through the brake drum or brake disk. Lug nuts are fastened onto the wheel stud to secure the wheel.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L14612 Purolator Premium Engine Protection Oil Filter (L14612)
- BUYERS PRODUCTS Inspection Door with Detent - 7.25 x 13.75 Inch Door Opening-Stainless Steel (CCD0714SS)
- LUMAPRO Miniature Lamp, 24PSB, 2.0W, T2, 24V, PK10 (24PSB-10PK)
- MONROE Shock/Strut Hardware Kit, P00019 (P00019)
- MIDWEST FASTENER 1/2"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75421)
- MIDWEST FASTENER 1/2"-20 x 1-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75405)
- MIDWEST FASTENER 7/16"-20 x 1-5/16" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75401)
- MIDWEST FASTENER 12mm-1.25x12.83mmx41.5mm Zinc Plated Class 10.9 Steel Extra Fine Thread Automotive Wheel Studs 4PK (75442)
- MIDWEST FASTENER 9/16"-18 x 3-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 4PK (75425)
- MIDWEST FASTENER 9/16"-18 x 2-25/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75423)
- KEN-TOOL Hexchex 19-23Mm Wheel Nut Indicator (30601)
- Midwest Fastener Automotive Tire & Wheel