Shop All Hose Couplings
Midwest Fastener
1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK
Mfr # 66525
Zoro # G802520291
original price:
$15.99
10% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Type Air Hose Connector
- Diameter 1 1/4FIP
- Diameter 2 1/4IP
Product Information
- Brand Midwest Fastener
- MFR # 66525
- Zoro # G802520291
- UPC # 738287665253
- Country of Origin United States
- Category Hose Couplings
Dimensions
Diameter 1 | 1/4FIP |
Diameter 2 | 1/4IP |
Details
Finish | Zinc |
Material | Steel |
Type | Air Hose Connector |
Gender | Female |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16MP-12FP SHORT HEX REDUCER (5406-E-16-12)
- D&D 69" Outside Length, 3/8" Top Width, 1 Ribs (3V690)
- GATES Hi-Power II Dubl-V Belts, BB129 (BB129)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB80 (2TB80)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Connectors 4PK (66544)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66524)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Male Air Hose Connectors 4PK (66543)
- DIXON King Short Shank Suction Coupling with Plated Iron Hex Nut, 1 in Nominal, Female NPSM End Style, 2- (S12)
- COILHOSE PNEUMATICS Reusable Strain Relief Rigid 3/8" ID x 1/4" MPT Display (PRM0604SR-DPB)
- LINCOLN LUBRICATION Coupling, 10522 (LIN10522)
- LEGACY 5Straight Needlepoint Coupler Quick Connect (L2145)
- Midwest Fastener Hose Couplings