Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/4IP x 2" Zinc Plated Steel Nipples 6PK
Mfr # 64763
Zoro # G502506328
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Threaded Nipple
- Finish Yellow Zinc
- Length 1 2"
- Diameter 1/4IP
Product Information
- Brand Midwest Fastener
- MFR # 64763
- Zoro # G502506328
- UPC # 738287647631
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Length 1 | 2" |
Diameter | 1/4IP |
Details
Material | Steel |
Type | Threaded Nipple |
Finish | Yellow Zinc |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 24" L, Taper Flange, Stainless Steel, Platinum Grab Bar, Polished chrome (WPGB5PS24TAP)
- ZORO SELECT 3/8" FNPT Stainless Steel Piston Spring Check Valve (CHK SST 615-6F6F-F)
- LEGEND VALVE 3" BLACK 45 ELBOW (350-030)
- LEGEND VALVE 1" BRONZE INSERT COUPLING (312-165)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/4" (4308002562)
- ZORO SELECT Adapter, 1 in. x 1/4 in., MSW x FNPT (1963009301)
- PARKER Coupling, Steel, 3/8 in Pipe Size, FNPTF (3/8 GG-S)
- SMITH-COOPER Street 90 Forged, 3000, 1/8" (4308002300)
- PARKER 90 Elbow, Steel, 1 in, Male SAE x FNPTF (16-1 AOEG-S)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- Midwest Fastener Carbon Steel Pipe Fittings