Shop All Carbon Steel Pipe Fittings
Midwest Fastener
1/4IP x 1-1/2" Zinc Plated Steel Nipples 8PK
Mfr # 64762
Zoro # G902506324
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Yellow Zinc
- Type Threaded Nipple
- Material Steel
- Length 1 1-1/2"
- Diameter 1/4IP
Product Information
- Brand Midwest Fastener
- MFR # 64762
- Zoro # G902506324
- UPC # 738287647624
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Length 1 | 1-1/2" |
Diameter | 1/4IP |
Details
Finish | Yellow Zinc |
Type | Threaded Nipple |
Material | Steel |
Description
A threaded nipple is a short stub of pipe which has two male ends. Nipples are commonly used for plumbing and hoses, and second as valves for funnels and pipes.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", PVC/FPM, FPT x FPT (BFAS1005TFS)
- PARKER 1/4" Compression x MNPT Low Lead Brass Connector (L68CA-4-4)
- ZURN Sensor Faucet (Z6915-XL-N)
- DANCO 5/8 in. D X 3/8 in. D X 1/4 in. Bonnet Packing For Mueller (36611B)
- MIDWEST FASTENER 1/8IP x 2" Zinc Plated Steel Nipples 8PK (64744)
- ZORO SELECT Steel Coupling 1/4 In, FNPT, PK10 (5RKZ5)
- PARKER Reducing Adapter, Steel, 1 1/2 x 1 1/4 in (1 1/2 X 1 1/4 PTR-S)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- ZORO SELECT Adapter, 1 in. x 3/4 in., MSW x FNPT (1993009301)
- ONLINEMETALS 0.625" OD x 0.125" Wall x 0.375" ID Brass Round Tube-H58 Seamless (19814)
- Midwest Fastener Carbon Steel Pipe Fittings