Shop All Push On Hose Fittings
Midwest Fastener
1/4IP Brass Male Air Hose Adapters 4PK
Mfr # 66522
Zoro # G902520245
product price: $11.79
/pk 4, $2.95/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Air Hose Connector
- Diameter 1/4MIP
- Gender Male
- Connection Type A x B Female PT x Male PT
Product Information
- Brand Midwest Fastener
- MFR # 66522
- Zoro # G902520245
- UPC # 738287665222
- Country of Origin United States
- Category Push On Hose Fittings
Dimensions
Diameter | 1/4MIP |
Size B | 1/4 |
Size A | 1/4 |
Details
Material | Brass |
Type | Air Hose Connector |
Gender | Male |
Connection Type A x B | Female PT x Male PT |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange, 2 Bolt, Stainless, Bore 1" (UCFLSS205-16SS)
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX (1404-08-08)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 32,148032 (148032)
- GATES PowerGrip GT3 Belts - 2M and 3M, 240-3MGT-09 (240-3MGT-09)
- SMC Male Elbow, 90 Deg, 3/16 in, TubexMale BSPT (KQ2L05-01AS)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-35A)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-03AS)
- FESTO Plug Screw NPQH-BK-M7-P10 (NPQH-BK-M7-P10)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/8 in Thread (6AFH3)
- ADVANCED TECHNOLOGY PRODUCTS Reusable Fitting, Polyurethane, 1/4 x 3/8", 1/4" Male NPT, Rigid (H14-2MSBR)
- Midwest Fastener Hose Fittings