Shop All S Hooks
Midwest Fastener
1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK
Mfr # 65128
Zoro # G402512900
product price: $12.69
/pk 6, $2.11/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type S Hook
- Diameter 1 1/4"
- Diameter 2 9/16"
- Length 1 2-1/8"
Product Information
- Brand Midwest Fastener
- MFR # 65128
- Zoro # G402512900
- UPC # 738287651287
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 9/16" |
Length 1 | 2-1/8" |
Details
Material | Stainless Steel |
Type | S Hook |
Hardness | 18-8 |
Style | Large |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 16"Heavy Duty DURA-CLOSE Soft-close 100 lb Full Extension Side Mount Ball Bearing Slides (303FUSFT16)
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- ZORO SELECT Grommet, SBR, 1, 1/8 ID, 3/16 Dia, Pk50 (3MPL2)
- ILCO Ilco: Key Blanks, 1145-SC1 SCHLAGE (145 145) (ILCO-1145-SC1)
- MIDWEST FASTENER 3/16" x 7/16" x 1-1/2" 18-8 Stainless Steel Large Wire S Hooks 1 12PK (65126)
- MIDWEST FASTENER 11/64" x 3/4" x 2-1/8" 18-8 Stainless Steel Medium Wire S Hooks 10PK (65123)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 9/64" x 1/2" x 1-5/8" Brass Open S Hooks 15PK (60702)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- BRADY S Hook, Brass, PK100 (23304)
- Midwest Fastener S Hooks