Shop All Cotter Pins
Midwest Fastener
1/4" x 5/8" Zinc Plated Steel Pin Clips 20PK
Mfr # 67083
Zoro # G102528591
product price: $6.99
/pk 20, $0.35/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hair Pin
- Fastener Finish Zinc Plated
Product Information
- Brand Midwest Fastener
- MFR # 67083
- Zoro # G102528591
- UPC # 738287670837
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 5/8 in |
Length 1 | 5/8" |
Diameter | 1/4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hair Pin |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Hitch Pin Clip |
Finish | Zinc |
Style | Hair Pin |
Groove | 1/4" |
Description
A hitch pin clip is a fastener made of a springy material, commonly hardened metal wire, in the shape of the letter "R". They are commonly used to secure the ends of round shafts such as axles and clevis pins.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/4, PK50 (010832T025)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK (U11095.056.0001)
- MIDWEST FASTENER 1/4" x 4-3/8" Zinc Plated Steel Hitch Pin Clips 8PK (60608)
- MIDWEST FASTENER 1/4" x 4" Zinc Plated Steel Cotter Pins 4PK (930288)
- MIDWEST FASTENER 3/16" x 3-1/4" Bent Hitch Pin Clips 10PK (930346)
- MIDWEST FASTENER 1/8" x 2" 18-8 Stainless Steel Cotter Pins 8PK (74818)
- MIDWEST FASTENER .042" x 1" Zinc Plated Steel Hair Pin Clips 40PK (70642)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Cotter Pins 8PK (930283)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK5 (U39350.037.0250)
- Midwest Fastener Cotter Pins