Shop All S Hooks
Midwest Fastener
1/4" x 5/8" x 2-1/4" Zinc Plated Steel S Hooks 25PK
Mfr # 52414
Zoro # G702512891
product price: $24.99
/pk 25, $1.00/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type S Hook
- Material Steel
- Diameter 1 1/4"
- Diameter 2 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 52414
- Zoro # G702512891
- UPC # 738287524147
- Country of Origin China
- Category S Hooks
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 5/8" |
Length 1 | 2-1/4" |
Details
Finish | Zinc |
Type | S Hook |
Material | Steel |
Description
For medium to heavy duty applications around the home that require the attachment of a hook-to-hook, eye-to-eye, or hook-to-eye.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE3)
- LAVI INDUSTRIES Double Line Guardrail Post Center, SS (49-D134/4)
- STERLING SEAL & SUPPLY 117 Viton / FKM O-ring 75A Shore Brown, -500 Pack (ORBRNVT75A117X500)
- LAUREY 3" Classic Traditions Pull, Antique Brass (27705)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 100PK (50993)
- MIDWEST FASTENER 1/8" x 1-1/2" 18-8 Stainless Steel Medium Wire S Hooks 1 12PK (65121)
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 18 18PK (60703)
- HIGH 5 HOOKS High 5 Hook Grande Orange (INT H5H-G)
- Midwest Fastener S Hooks