Shop All Shelf Brackets
Midwest Fastener
1/4" x 5/8" Almond Colored Plastic Locking Shelf Supports 8PK
Mfr # 66251
Zoro # G802509142
original price:
$6.59
13% off
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Application 1/4" Hole
- Type Shelf Support
- Finish Almond Colored
- Diameter 2 5/8"
Product Information
- Brand Midwest Fastener
- MFR # 66251
- Zoro # G802509142
- UPC # 738287662511
- Country of Origin United States
- Category Shelf Brackets
Dimensions
Diameter 2 | 5/8" |
Diameter 1 | 1/4" |
Drill Size | 1/4" |
Details
Material | Plastic |
Application | 1/4" Hole |
Type | Shelf Support |
Finish | Almond Colored |
Style | Locking |
Description
A shelf support can be either plastic or metal, and it is inserted into the sides of furniture beneath shelves to suspend them.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- METRO Wire Shelf Post 63"H, Polymer (MX63UP)
- LINCOLN Pump Follower Plate, For 400Lb 55Gal Drum (83366)
- MIDWEST FASTENER 5mm Clear Dual Stem HD Shelf Support 4PK (930431)
- MIDWEST FASTENER 3mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930406)
- MIDWEST FASTENER 5mm HD Dual Stem Shelf Support 4PK (930428)
- MIDWEST FASTENER 5mm x 13mm x 18mm Brown Plastic Shelf Supports 20PK (66233)
- MIDWEST FASTENER 5mm x 22mm Nickel Locking Oval Rest Shelf Support 6PK (930407)
- MIDWEST FASTENER 1/4" x 1/2" White Cushioned Nickel Plated Steel Shelf Supports 20PK (66254)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- Midwest Fastener Shelf Brackets