Shop All Sleeve Bearings
Midwest Fastener
1/4" x 3/8" x 1" Bronze Sleeve Bearings 4PK
Mfr # 64288
Zoro # G102508760
product price: $6.99
/pk 4, $1.75/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Diameter 2 3/8"
- Diameter 1 1/4"
- Length 1 1"
- Style Sleeve
Product Information
- Brand Midwest Fastener
- MFR # 64288
- Zoro # G102508760
- UPC # 738287642889
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Diameter 2 | 3/8" |
Diameter 1 | 1/4" |
Length 1 | 1" |
Details
Material | Bronze |
Style | Sleeve |
Type | Sleeve Bearing |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM903247, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM903247 (HM903247)
- BESTORQ 3VX405 Cogged Belt, 40.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX405)
- RULAND Coupling, Oldham Set Screw, Bore 4 mm (MOST19-4-A)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6309 2RSNR JEM)
- MIDWEST FASTENER 15mm x 12mm x 20mm Metric Bronze Bearings 2PK (32483)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- MIDWEST FASTENER 3/4" x 1" x 2" Bronze Sleeve Bearings 2PK (64297)
- MIDWEST FASTENER 1/2" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64294)
- MIDWEST FASTENER 30mm x 25mm x 30mm Metric Bronze Bearings 2PK (32506)
- MIDWEST FASTENER 18mm x 12mm x 16mm Metric Bronze Bearings 2PK (32486)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2 (CB202316)
- Midwest Fastener Sleeve Bearings