Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 3" Steel Magnetic Bit Tip Holders 5PK
Mfr # 72345
Zoro # G802522479
product price: $44.49
/pk 5, $8.90/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Bit Holder
- Length 1 3"
- Diameter 1/4"
- Nominal Size 1/4 guage
Product Information
- Brand Midwest Fastener
- MFR # 72345
- Zoro # G802522479
- UPC # 738287723458
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Length 1 | 3" |
Diameter | 1/4" |
Nominal Size | 1/4 guage |
Details
Material | Steel |
Type | Bit Holder |
Style | Magnetic |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS 10 Inch Dovetail Saw - 18 TPI (20210)
- BON TOOL Bon 12-535 Fresno Groover Attachment, Bit 3/4" X 3/4" (12-535)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/32" Tip Size, 100 PK (00093KHS)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 5PK (54063)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (07702)
- MIDWEST FASTENER 1/4" Steel Acoustical Lag Screw Installation Drivers (01369)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- MILWAUKEE TOOL 3 pc. SHOCKWAVE Impact Duty Magnetic Attachment and 2 in. Phillips #2 Power Bit Set (48-32-4550)
- Midwest Fastener Screwdrivers and Nutdrivers