Shop All Nut Setters and Bit Holders
Midwest Fastener
1/4" x 3" Locking Bit Holders 5PK
Mfr # 54063
Zoro # G302520524
product price: $35.65
/pk 5, $7.13/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bit Holder
- Length 1 3"
- Diameter 1/4"
- Style Locking
Product Information
- Brand Midwest Fastener
- MFR # 54063
- Zoro # G302520524
- UPC # 738287540635
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Dimensions
Length 1 | 3" |
Diameter | 1/4" |
Details
Type | Bit Holder |
Style | Locking |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1251)
- VEGA Ball-End Hex, 6 mm Bit x 2 in (150BP060A)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A278)
- KEO Drill/Countersink, 90 deg., 1in dia., TiN (53109-TIN)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (52071)
- MIDWEST FASTENER 1/4" x 3" Locking Bit Holders 10PK (54140)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 50PK (54115)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders 5PK (72345)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (52045)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (07702)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- Midwest Fastener Screwdrivers and Nutdrivers