Shop All Lynch Pins
Midwest Fastener
1/4" x 2" Zinc Plated Steel Looped Snapper Pins 3PK
Mfr # 36505
Zoro # G302508638
product price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Snapper Pin
- Material Steel
- Finish Yellow Zinc
- Diameter 1/4"
- Length 1 2"
Product Information
- Brand Midwest Fastener
- MFR # 36505
- Zoro # G302508638
- UPC # 738287365054
- Country of Origin India
- Category Lynch Pins
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Details
Type | Snapper Pin |
Material | Steel |
Finish | Yellow Zinc |
Style | Loop |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Universal, 0.312x2 1/2 In, PK10 (WWG-CLPUZ-012)
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 300 PK (4RXP3)
- HILLMAN Common Nail, 3/4 in L, Stainless Steel, 18 ga, 6 PK (122525)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.043.0300)
- MIDWEST FASTENER 7/16" x 2" Steel Linch Pins 5PK (68365)
- MIDWEST FASTENER 5/16" x 1-1/2" Linch Pins 8PK (930082)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- MIDWEST FASTENER 1/4" x 1-3/4" Linch Pins 8PK (930064)
- MIDWEST FASTENER 3/16" x 1-9/16" Zinc Plated Steel Linch Pins 6PK (68361)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 10PK (52645)
- MIDWEST FASTENER 3/8" x 2-1/2" Zinc Plated Steel Square Wire Lock Pins 10PK (53199)
- Midwest Fastener Lynch Pins