Shop All Rubber Sheets & Strips
Midwest Fastener
1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK
Mfr # 64341
Zoro # G502505932
product price: $6.29
/pk 7, $0.90/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Material Neoprene
- Diameter 2 2"
- Diameter 1 1/4"
- Nominal Size 1/4" (#14)
Product Information
- Brand Midwest Fastener
- MFR # 64341
- Zoro # G502505932
- UPC # 738287643411
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 2" |
Diameter 1 | 1/4" |
Nominal Size | 1/4" (#14) |
Details
Thickness | 1/16" |
Material | Neoprene |
Type | Rubber Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/4 in Thick (BULK-PS-UHMW-4)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 120 In (2FLD2)
- ZORO SELECT Flat, Al, 6061, 1/2 x 4 In, 1 Ft (61F.5X4-12)
- MIDWEST FASTENER 3/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64333)
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- MIDWEST FASTENER 3/16" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64322)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- MIDWEST FASTENER 3/4" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64347)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-28)
- Midwest Fastener Rubber Sheets & Strips