Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" T-20 Star Drive Power Bits 25PK
Mfr # 53242
Zoro # G102529109
product price: $34.69
/pk 25, $1.39/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application Automotive Star Fasteners
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-20
Product Information
- Brand Midwest Fastener
- MFR # 53242
- Zoro # G102529109
- UPC # 738287532425
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-20 |
Details
Material | Tool Steel |
Application | Automotive Star Fasteners |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Nut Driver 10 Piece Set Hollow Shaft w/P (9214)
- WESTWARD 1/4 in Drive, 3/16" Triple Square SAE Socket, 12 Points (53YP97)
- TEKTON 8-Tool Stubby Combination Wrench Holder (Black) (ORG21108)
- PROTO Black Oxide Leverage Wrench - 2" (J2632PW)
- MIDWEST FASTENER 1/4" x 2" T-25 Star Drive Power Bits 25PK (53243)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 8PK (72363)
- MIDWEST FASTENER 1/4" x 6" #3 Phillips Power Screwdriver Bits 5PK (72366)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 75PK (54107)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 3-1/2" T-20 Star Drive Power Drive Bits 15PK (54051)
- VESSEL Power Bit 1/4" Hex B, A/F7x11x100 , PK10 (B45AF711100)
- Midwest Fastener Power Fastening Tools