Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" T-15 Star Drive Power Bits 25PK
Mfr # 53241
Zoro # G802529089
product price: $33.89
/pk 25, $1.36/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Application Automotive Star Fasteners
- Diameter 1/4"
- Length 1 2"
- Nominal Size T-15
Product Information
- Brand Midwest Fastener
- MFR # 53241
- Zoro # G802529089
- UPC # 738287532418
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | T-15 |
Details
Material | Tool Steel |
Application | Automotive Star Fasteners |
Style | 6-Point Star |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" HSS Black Oxide Jobber Length Drill Bit (D/AN9/32)
- STARRETT Depth Micrometer w/Half Base, 0-6" (443Z-6RL)
- J.W. WINCO GN844-70-ASD Push-Pull Toggle Clamp (844-70-ASD)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- MIDWEST FASTENER 1/4" x 1" #5 Slotted Power Screwdriver Bits 10PK (72347)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #2 Impact Duty Power Bit, 250-Piece Pack (48-32-4262)
- Midwest Fastener Power Fastening Tools