Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" Long Magnetic Hex Driver Bits 3PK
Mfr # 72411
Zoro # G302529138
product price: $21.55
/pk 3, $7.18/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 2-9/16"
- Type Power Drive Bit
- Style Magnetic Hex
Product Information
- Brand Midwest Fastener
- MFR # 72411
- Zoro # G302529138
- UPC # 738287724110
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2-9/16" |
Details
Type | Power Drive Bit |
Style | Magnetic Hex |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 4 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (424)
- PANAVISE Base Plate, Delta Connectors, IDC Block (511A)
- VAUGHAN 707M 32 oz Framing Hammer Milled (10720)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 3/8" x 1/4" x 2-1/2" Socket Adapters 10PK (54065)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 50PK (54069)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35-5PK)
- Midwest Fastener Power Fastening Tools