Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2-9/16" 5/16" Long Magnetic Hex Driver Bits 5PK
Mfr # 52067
Zoro # G802529232
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 2-9/16"
- Diameter 5/16"
- Style Magnetic Hex
- Type Power Drive Bit
Product Information
- Brand Midwest Fastener
- MFR # 52067
- Zoro # G802529232
- UPC # 738287520675
- Country of Origin Taiwan, Province of China
- Category Power Screwdriver Bits
Dimensions
Length 1 | 2-9/16" |
Diameter | 5/16" |
Details
Style | Magnetic Hex |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM (426)
- DREMEL Cutter, Structured (9935)
- PROTO 3/8 in Drive Socket Set Metric, SAE 32 Pieces 1/4 in to 7/8 in, 8 mm to 20 mm , Chrome (J52332AS)
- WARWOOD TOOL 12 lb Stone Sledge, 36 Hickory Handle (13141)
- MIDWEST FASTENER 1/4" x 2-9/16" Long Magnetic Hex Driver Bits (52040)
- MIDWEST FASTENER 1/4" x 3" T-25 Star Drive Power Bits 50PK (54112)
- MIDWEST FASTENER 1/4" x 2" 3/16" Hex Socket Power Bits 3PK (72428)
- MIDWEST FASTENER 1/4" 1/2" Long Magnetic Nutsetter Bits 5PK (54062)
- MIDWEST FASTENER 1/4" x 2-9/16" 7/16" Long Magnetic Hex Driver Bits 5PK (54061)
- MIDWEST FASTENER 1/4" x 2" 7/32" Hex Socket Power Bits 3PK (72431)
- MILWAUKEE TOOL SHOCKWAVE Impact Security Insert Bit Set - 9PC (48-32-4620)
- Midwest Fastener Power Fastening Tools