Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" 5/32" Hex Socket Power Bits 3PK
Mfr # 72427
Zoro # G102529284
product price: $13.99
/pk 3, $4.66/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 5/32"
- Length 1 2"
- Nominal Size 5/32"
- Style Hex Socket
Product Information
- Brand Midwest Fastener
- MFR # 72427
- Zoro # G102529284
- UPC # 738287724271
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 5/32" |
Length 1 | 2" |
Nominal Size | 5/32" |
Details
Material | Tool Steel |
Style | Hex Socket |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Edge Clamp, Std Grip, 1-1/2, 3-7/8, 7/8, 1/2 (33824)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL Variable Temperature Heat Gun (8977-20)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- MIDWEST FASTENER 1/4" x 2" 9/64" Hex Socket Power Bits 3PK (72426)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 250PK (54120)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 15PK (54047)
- MIDWEST FASTENER 1/4" x 1/4" x 2-1/2" Socket Adapters 15PK (54064)
- MIDWEST FASTENER 1/4" x 2" 1/8" Hex Socket Power Bits 3PK (72425)
- VESSEL Precision Bit Wing-Shank 5mm, H3x4, PK10 (D76H343070)
- Midwest Fastener Power Screwdriver Bits