Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" #2 Quad Drive Bits 100PK
Mfr # 54123
Zoro # G402529090
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Nominal Size #2
- Length 1 2"
- Style Quad Drive
- Type Power Drive Bit
Product Information
- Brand Midwest Fastener
- MFR # 54123
- Zoro # G402529090
- UPC # 738287541236
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Nominal Size | #2 |
Length 1 | 2" |
Details
Style | Quad Drive |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, TCMT 32.5, PK10 (6781491)
- CTA MANUFACTURING PRY BAR PLASTIC XL (CTA5160)
- KRAFT TOOL Gunite Trowel, Pro-Form, Heavy-Duty, 18x4" (CF206PF)
- OSG Spiral Flute Tap, Plug, 3 (1986600)
- MIDWEST FASTENER 1/4" x 2" T-15 Star Drive Power Bits 25PK (53241)
- MIDWEST FASTENER 1/4" x 2" 3/32" Hex Socket Power Bits 3PK (72423)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 40PK (54143)
- MIDWEST FASTENER 1/4" x 2" 5/64" Hex Socket Power Bits 3PK (72422)
- MIDWEST FASTENER 1/4" x 3-1/2" T-25 Star Drive Power Drive Bits 15PK (54052)
- MIDWEST FASTENER 1/4" x 1-3/4" Magnetic Chucks 50PK (54069)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- Midwest Fastener Power Screwdriver Bits