Shop All Hitch Pins
Midwest Fastener
1/4" x 2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK
Mfr # 930044
Zoro # G902528500
product price: $8.59
/pk 3, $2.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/4"
- Usable Length 2"
Product Information
- Brand Midwest Fastener
- MFR # 930044
- Zoro # G902528500
- UPC # 719199300449
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 2" |
Diameter | 1/4" |
Length 1 | 2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Type | Hitch Pin |
Material | Stainless Steel |
Hardness | 18-8 |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37781)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 in L (U39682.025.0250)
- GRIP-RITE 2-1/2 in. Masonry Bright Steel Nail T-Head Head 1 lb (212TFMAS1)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- MIDWEST FASTENER 1/2" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930163)
- MIDWEST FASTENER 3/8" x 2-1/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67126)
- MIDWEST FASTENER 3/16" x 1-1/2" Zinc Plated Steel Cotterless Hitch Pins 8PK (930103)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930166)
- HERITAGE Detent Pin, 3/4" x 4", Medium CSZ, Clear (DTP-0750-4000)
- Midwest Fastener Hitch Pins