Shop All Hitch Pins
Midwest Fastener
1/4" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK
Mfr # 930123
Zoro # G602528626
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4"
- Material Steel
Product Information
- Brand Midwest Fastener
- MFR # 930123
- Zoro # G602528626
- UPC # 719199301231
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 2-1/2" |
Length 1 | 2-1/2" |
Diameter | 1/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc |
Type | Hitch Pin |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (HU-0875USSHZYBAGGR)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- ZORO SELECT Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1120 PK (4RXH7)
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Grade A, Zinc Plated, 9/32 in Ht, 100 PK (U11612.031.0001)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67121)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930122)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- MIDWEST FASTENER 5/16" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930045)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- MIDWEST FASTENER 3/8" x 2-1/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67126)
- Midwest Fastener Hitch Pins