Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 2" 1/16" Hex Socket Power Bits 3PK
Mfr # 72421
Zoro # G302529169
product price: $10.79
/pk 3, $3.60/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Diameter 1/16"
- Length 1 2"
- Nominal Size 1/16"
- Style Hex Socket
Product Information
- Brand Midwest Fastener
- MFR # 72421
- Zoro # G302529169
- UPC # 738287724219
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/16" |
Length 1 | 2" |
Nominal Size | 1/16" |
Details
Material | Tool Steel |
Style | Hex Socket |
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 2-3/8 (3003838L)
- GEARWRENCH Drive Rachet Head Repair Kit 1/2 (89226-03)
- DRILL AMERICA 1-3/4"-20 HSS Plug Hand Tap (DWTST1-3/4-20P)
- PROTO 1/2 in Drive Impact Socket 5/8 in Size 12 pt Deep Depth, Black Oxide (J7320)
- MIDWEST FASTENER 1/4" x 2" #3 Square Drive Power Drive Bits 15PK (54044)
- MIDWEST FASTENER 1/4" x 2" 5/16" Hex Socket Insert Bits 3PK (72433)
- MIDWEST FASTENER 1/4" x 2" T-30 Star Drive Power Bits 25PK (53244)
- MIDWEST FASTENER 1/4" x 2" T-27 Star Drive Power Bits 3PK (72393)
- MIDWEST FASTENER 5/16" x 1-3/4" Magnetic Chucks (07704)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- MIDWEST FASTENER 1/4" x 2" #2 Phillips Reduced Bits 125PK (54147)
- Midwest Fastener Power Screwdriver Bits