Shop All Screwdriver Bits
Midwest Fastener
1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK
Mfr # 54057
Zoro # G202528071
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Type Insert Bit
- Length 1 2"
- Nominal Size #1 & #2
- Style Phillips
Product Information
- Brand Midwest Fastener
- MFR # 54057
- Zoro # G202528071
- UPC # 738287540574
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 2" |
Nominal Size | #1 & #2 |
Details
Type | Insert Bit |
Style | Phillips |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Four Flute Dovetail Cutter, Steel (RWP-DC404C)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- PROTO 3/4 in Drive Impact Socket 1 9/16 in Size 6 pt Standard Depth, Black Oxide (J07525)
- GREY PNEUMATIC .498 Pneumatic Hammer Spring Retainer - CP (CH898)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 1" #2 Phillips Drywall Indent Insert Bits 100PK (54119)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- MIDWEST FASTENER 1/4" x 1" #10 Spanner Insert Bits 4PK (77807)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 10PK (72351)
- URREA Power Bit, Torx T8 1/4X1-15/16" (16004)
- Midwest Fastener Screwdriver Bits