Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/8MIP Brass Hose Barbs 6PK
Mfr # 66503
Zoro # G102528416
original price:
$19.99
10% off
new price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hose Barb
- Fitting Material Brass
- Diameter 2 1/8MIP
- Diameter 1 1/4"
- Gender Male
Product Information
- Brand Midwest Fastener
- MFR # 66503
- Zoro # G102528416
- UPC # 738287665031
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 2 | 1/8MIP |
Diameter 1 | 1/4" |
Size A | 1/4" |
Size B | 1/8 |
Details
Type | Hose Barb |
Fitting Material | Brass |
Gender | Male |
Style | Straight |
Connection Type A x B | Hose Barb x Male NPT |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (2C-062)
- INGERSOLL-RAND Electric Air Compressor, 1 Stage (SS5L5)
- TRITAN Insert Ball Brng, HC, 1-1/2 dia, 6631.86 lb (HC208-24)
- MIDWEST FASTENER 1/4" Brass Air Hose Splicers 4PK (66526)
- MIDWEST FASTENER 3/8" x 1/4MIP Brass Hose Barbs 4PK (66515)
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- MIDWEST FASTENER 1/2" x 1/2FIP Nylon Plastic Female Hose Barbs 2PK (33715)
- MIDWEST FASTENER 3/16" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66482)
- MIDWEST FASTENER 3/8" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66492)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 3/4 Inch NPT Male End (FM98)
- Midwest Fastener Hose Fittings