Shop All Hose Barb Fittings
Midwest Fastener
1/4" x 1/4FIP Brass Female Hose Barbs 5PK
Mfr # 33682
Zoro # G502528405
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass
- Diameter 1 1/4"
- Diameter 2 1/4FIP
- Gender Female
- Type Hose Barb
Product Information
- Brand Midwest Fastener
- MFR # 33682
- Zoro # G502528405
- UPC # 738287336825
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/4FIP |
Details
Fitting Material | Brass |
Gender | Female |
Type | Hose Barb |
Description
Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Booster Valve with Pressure Relief (2CAN6)
- BANDO TimingBelt, Synchro-Link, Neoprene, 255L050 (255L050G)
- CLESCO 1" ID Pillow Block Bearing Stnls Steel, Uhmw Bearing (PBSS-UH-100)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z187, 5Z649 (RCKIT300)
- MIDWEST FASTENER 3/8" x 3/8FIP Brass Female Hose Barbs 4PK (33686)
- MIDWEST FASTENER 3/8" x 1/8MIP Brass Hose Barbs 6PK (66507)
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- MIDWEST FASTENER 3/8" x 1/4MIP Nylon Plastic Hose Barbs 8PK (66488)
- MIDWEST FASTENER 3/8" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33708)
- MIDWEST FASTENER 3/8" x 1/8MIP Nylon Plastic Hose Barbs 8PK (66487)
- THRIFCO PLUMBING 1/8 Barb x 1/8 MIP (4402769)
- Midwest Fastener Hose Barb Fittings