Shop All Power Screwdriver Bits
Midwest Fastener
1/4" x 1/4" x 2-1/2" Socket Adapters 15PK
Mfr # 54064
Zoro # G802529409
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Length 1 1/4"
- Type Power Drive Bit
Product Information
- Brand Midwest Fastener
- MFR # 54064
- Zoro # G802529409
- UPC # 738287540642
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1/4" |
Details
Type | Power Drive Bit |
Description
For use in power drivers that feature quick change chucks.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY 17.35" Crimper and Connector Kit 16 to 4 AWG (Y1MRKIT)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X20)
- HUSQVARNA Resin Pad Adapter (595023401)
- POWERBUILT 11" Long Nose Long Reach Pliers (640860)
- MIDWEST FASTENER 1/4" x 6" T-20 Star Drive Power Drive Bits 10PK (54055)
- MIDWEST FASTENER 1/4" x 6" #2 Square Drive Power Drive Bits 45PK (54133)
- MIDWEST FASTENER 1/2" x 1/4" x 3" Socket Adapters 10PK (54066)
- MIDWEST FASTENER 1/4" x 6" #2 Phillips Power Screwdriver Bits 10PK (52056)
- MIDWEST FASTENER 1/4" x 6" #2 Drywall & Trim Power Screwdriver Bits 25PK (52031)
- MIDWEST FASTENER 1/4" x 3-1/2" #2 Phillips Power Screwdriver Bits 15PK (54048)
- VESSEL Precision Bit Wing-Shank 4mm, H2x3, PK10 (D73H232060)
- Midwest Fastener Power Fastening Tools