Shop All Automotive Battery Accessories
Midwest Fastener
1/4" x 1/2" x 5" Zinc Plated Steel Coarse Thread J-Bolts 30PK
Mfr # 51044
Zoro # G402529489
product price: $23.65
/pk 30, $0.79/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type J Bolt
- Material Steel
- Finish Zinc
- Diameter 1 1/4"
- Diameter 2 1/2"
Product Information
- Brand Midwest Fastener
- MFR # 51044
- Zoro # G402529489
- UPC # 738287510447
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Length 1 | 5" |
Details
Type | J Bolt |
Material | Steel |
Finish | Zinc |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER PIN STREAM NOZZLE (MSP301)
- VNE COOLANT TEMP SENSOR W/ORING O.E.M. (49090)
- AGS TransLine Connector 3/8x3/8-18 Ford Taurus, Linc Continental, Merc Sable (TR-755)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS246)
- MIDWEST FASTENER 1/4"-20 x 6" Zinc J Hold Down Bolt 4PK (34825)
- MIDWEST FASTENER 3/8" x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51051)
- MIDWEST FASTENER 5/16" x 1-17/32" Copper Battery Clips 8PK (70541)
- MIDWEST FASTENER 10-24 x 5/32" x 3/8" x 2-1/8" Zinc Plated Steel Coarse Thread J-Bolt 20PK (52290)
- MIDWEST FASTENER 1/2-13 x 7/16" x 1" x 6" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52300)
- MIDWEST FASTENER 3/8"-16 x 3-3/4" Zinc Plated Steel Coarse Thread J-Bolt 10PK (52297)
- GROTE Rubber Insul. Clamp, 3/4", PK100 (83-8104)
- Midwest Fastener Automotive Battery Accessories