Shop All Cotter Pins
Midwest Fastener
1/4" x 1" Zinc Plated Steel Cotter Pins 100PK
Mfr # 04044
Zoro # G102515881
product price: $19.69
/pk 100, $0.20/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Pin Dia. 1/4 in
- Fastener Finish Zinc Plated
- Finish Zinc
Product Information
- Brand Midwest Fastener
- MFR # 04044
- Zoro # G102515881
- UPC # 738287040449
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 in |
Diameter | 1/4" |
Length 1 | 1" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Type | Cotter Pin |
Material | Steel |
Style | Extended Prong |
Description
A cotter pin is a split pin with two tines that are bent during installation used to fasten metal together, like with a staple or rivet.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP M8 Socket Head Cap Screw, Galvanized Steel, 53 mm Length (K0869.408X45)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 35 PK (B01200.062.0700)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- ZORO SELECT Sinker Nail, 16dx3-1/4 In L, PK1830 (4NEV3)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Cotter Pins 100PK (04045)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotter Pins 100PK (04050)
- MIDWEST FASTENER 1/4" x 2-1/4" Zinc Plated Steel Cotter Pins 100PK (04048)
- MIDWEST FASTENER 3/32" x 1-5/8" 18-8 Stainless Steel Hitch Pin Clips 8PK (74965)
- MIDWEST FASTENER 5/32" x 2-15/16" Bent Hitch Pin Clips 1 12PK (930345)
- MIDWEST FASTENER 3/16" x 3" Zinc Plated Steel Cotter Pins 8PK (930267)
- MIDWEST FASTENER 3/16" x 1-3/4" Zinc Plated Steel Cotter Pins 100PK (04039)
- Midwest Fastener Cotter Pins