Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" T27 Security Star Drive Insert Bits 3PK
Mfr # 77804
Zoro # G302528100
original price:
$10.07
14% off
new price: $8.59
/pk 3, $2.86/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert Bit
- Application Tamperproof
- Material Steel
- Diameter 1/4"
- Length 1 1"
Product Information
- Brand Midwest Fastener
- MFR # 77804
- Zoro # G302528100
- UPC # 738287778045
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | T-27 |
Details
Type | Insert Bit |
Application | Tamperproof |
Material | Steel |
Style | Security Star |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- WESTWARD 1.15mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ9)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- MILWAUKEE TOOL 300 MCM Aluminum U Style Die (49-16-U300)
- MIDWEST FASTENER 1/4" x 1" #10 Spanner Insert Bits 4PK (77807)
- MIDWEST FASTENER 1/4" x 1" #1 Square Drive Insert Bits 25PK (52032)
- MIDWEST FASTENER 1/4" x 1" #3 Phillips Insert Bits 15PK (52053)
- MIDWEST FASTENER 1/4" x 1" T25 Star Drive Insert Bits 25PK (52063)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 2" #2 Square Drive Insert Bits 15PK (54043)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28332)
- Midwest Fastener Screwdriver Bits