Shop All Screwdriver Bits
Midwest Fastener
1/4" x 1" #3 Square Drive Insert Bits 25PK
Mfr # 52060
Zoro # G502528092
product price: $13.19
/pk 25, $0.53/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Insert Bit
- Diameter 1/4"
- Length 1 1"
- Style Square Drive
Product Information
- Brand Midwest Fastener
- MFR # 52060
- Zoro # G502528092
- UPC # 738287520606
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Diameter | 1/4" |
Length 1 | 1" |
Nominal Size | #3 |
Details
Material | Steel |
Type | Insert Bit |
Style | Square Drive |
Description
Insert bits are short driver bits that are most commonly placed in an extension adapter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Chisel Set, 3 Pieces, 1/2, 3/4, 1 In. (1768781)
- XCELITE 1/8" 10" Round (R1810N)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Overmold Handle (48-22-3402)
- MIDWEST FASTENER 1/4" x 1" #2 Phillips Drywall Indent Insert Bits 100PK (54119)
- MIDWEST FASTENER 1/4" x 2" #1 Square Drive Insert Bits 15PK (54042)
- MIDWEST FASTENER 1/4" x 2" #2 & #2 Phillips Double Insert Bits 75PK (54126)
- MIDWEST FASTENER 1/4" x 1" #10 Spanner Insert Bits 4PK (77807)
- MIDWEST FASTENER 1/4" x 1" T15 Security Star Drive Insert Bits 5PK (77802)
- MIDWEST FASTENER 1/4" x 2" #1 & #2 Phillips Double Bit Tips 10PK (54057)
- VEGA Torx Tamper 25 Insert Bit x 1 (125TT25A)
- Midwest Fastener Screwdriver Bits