Shop All Hitch Pins
Midwest Fastener
1/4" x 1-1/4" Zinc Plated Steel Cotterless Hitch Pins 4PK
Mfr # 67121
Zoro # G602528541
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Cotterless
- Basic Material Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4"
- Finish Zinc
Product Information
- Brand Midwest Fastener
- MFR # 67121
- Zoro # G602528541
- UPC # 738287671216
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1/4" |
Usable Length | 1-1/4" |
Length 1 | 1-1/4" |
Diameter | 1/4" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Cotterless |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc |
Application | Temporary|Quick|Disconnect Operations |
Material | Steel |
Type | Hitch Pin |
Style | Self-Locking - Cotterless |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 8-32x1/4, PK100 (U07820.016.0025)
- MIDWEST FASTENER 5/16"-18 Flange Bolt, Chrome Plated Steel, 7/8 in L, 10 PK (75123)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 8 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-8)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotterless Hitch Pins 4PK (67123)
- MIDWEST FASTENER 1/4" x 1-3/4" Zinc Plated Steel Cotterless Hitch Pins 4PK (67122)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930123)
- MIDWEST FASTENER 7/8" x 6-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51152)
- MIDWEST FASTENER 1-1/8" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins (51142)
- MIDWEST FASTENER 1/4" x 2" 18-8 Stainless Steel Cotterless Hitch Pins 3PK (930044)
- HERITAGE Hitch Pin Swivel Lock, 1/2"x3-1/2", Zc, Clr (HPSL-0500-3500)
- Midwest Fastener Hitch Pins