Shop All Rubber Sheets & Strips
Midwest Fastener
1/4" x 1-1/4" x 1/16" Neoprene Rubber Washers 1 12PK
Mfr # 64328
Zoro # G902505969
product price: $7.99
/pk 12, $0.67/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/16"
- Diameter 2 1-1/4"
- Diameter 1 1/4"
- Nominal Size 1/4" (#14)
Product Information
- Brand Midwest Fastener
- MFR # 64328
- Zoro # G902505969
- UPC # 738287643282
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 1/4" |
Nominal Size | 1/4" (#14) |
Details
Material | Neoprene |
Thickness | 1/16" |
Type | Rubber Washer |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Ball Stock, 1-1/2" dia. (BULK-PB-AC-17)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XMT2)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 2"x36", white, 60A (BULK-RS-H60FDA-341)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0500 In, Clear, PK3 (44580)
- MIDWEST FASTENER 3/8" x 7/8" x 1/16" Neoprene Rubber Washers 40PK (64325)
- MIDWEST FASTENER 3/16" x 1/2" x 1/16" Neoprene Rubber Washers 50PK (64322)
- MIDWEST FASTENER 3/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64333)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- MIDWEST FASTENER 1/4" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64334)
- MIDWEST FASTENER 1/2" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64346)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.25 (BULK-RS-S70-31)
- Midwest Fastener Rubber Sheets & Strips