Shop All Towing Rings, Hooks & Tow Eyes
Midwest Fastener
1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK
Mfr # 60228
Zoro # G102505660
product price: $10.79
/pk 5, $2.16/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Material Steel
- Finish Zinc
- Diameter 1-1/2"
- Type Welded Ring
Product Information
- Brand Midwest Fastener
- MFR # 60228
- Zoro # G102505660
- UPC # 738287602289
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Diameter | 1-1/2" |
Details
Thickness | 1/4" |
Material | Steel |
Finish | Zinc |
Type | Welded Ring |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 1 Gal. Super Duty Rubbing Compound Bottle, Brown, Emulsion (05955)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- SKF Shaft Seal, 1-1/8 x 1-3/4 x 1/4", CRW1, Nitrile (11138)
- WEATHER GUARD All-Purpose Chest - Aluminum (644-5-01)
- MIDWEST FASTENER #10 x 1" Zinc Plated Steel Welded Rings 10PK (60224)
- MIDWEST FASTENER 1/4" x 1-1/4" Zinc Plated Steel Welded Rings 5PK (60227)
- MIDWEST FASTENER #6 x 2" Zinc Plated Steel Welded Rings 5PK (60231)
- MIDWEST FASTENER #10 x 5/8" Zinc Plated Steel Welded Rings 10PK (60222)
- MIDWEST FASTENER 1/4" x 2-1/2" Zinc Plated Steel Welded Rings 4PK (60232)
- CURT Custom Wiring Harness, 56306 (56306)
- CURT Custom Wiring Connector, 56170 (56170)
- Midwest Fastener Towing Rings, Hooks & Tow Eyes